42769 1/2" Dr Torque Wrench
0
1

42769 1/2" Dr Torque Wrench

Order Code: ZT2606536SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

½" Dr. Torque Wrench
Heat treated steel ratchet head. Fully hardened and tempered. Chrome plated for corrosion resistance. Micrometer type torque range adjustment, with flip reverse ratchet mechanism. 465mm in length 20 - 150lb/ft

Specifications for 42769 1/2" Dr Torque Wrench
  • Product Type
    Torque Wrench
  • Length
    465mm
  • Finish
    Chrome Plated
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome