BH25 Torque Breaking Handle

BH25 Torque Breaking Handle

Order Code: ZT1007852XCopy

£173.99 Inc VAT (20%)


Description

Presetable Torque Breaking Handle - Spigot Type
Handle ‘breaks’ at an angle of 20° and features a unique patented single direction mechanism, ensuring long tool life and repeatable accuracy. Fitted with the new mechanical torque adjustment locking device. Automatically resets when force is released and returns to the in-line position. Overall length: 265mm.
Manufactured to ISO 6789 : 2003. (Repeatability at ±4% of reading tools above 10Nm and ±6% for tools less than 10Nm).

Mechanical Torque Adjustment Locking Device
• Easy-to-use locking device for the torque adjusting screws.
• Does not rely on friction to arrest movement.
• Operated using a single adjusting key.

Compatible the Norbar® 16mm Spigot End fittings.

See full description
Specifications for BH25 Torque Breaking Handle
  • Torque Wrench Type
    Breaking Handle
  • Includes
    Calbration Certificate
    Easy-to-use locking device for the torque adjusting screws.
  • Overall Length
    265mm
  • Accuracy
    ±6%
  • Drive Shape
    16mm Spigot
  • Torque Range
    5 to 25Nm
  • MFR Part No.
    BH25
  • Maximum Torque
    25 NmNm
  • Body Material
    Steel
  • Minimum Torque
    5 NmNm
  • Calibration Certificate
    Yes
  • Drive Size
    16 mmin
  • Series
    BH25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome