Breaking torque wrench 2-10 Nm Z8 050550

Order Code: ZT2468071S

£199.99 Inc VAT (20%)


Description

With micrometre scale, which allows quick and precise adjustment of the desired value With adjuster lock that prevents accidental adjustment during use Release accuracy: +/- 4% tolerance of the set value (ATB 2.5; ATB 5; ATB 10 +/- 6% tolerance) Breaking of the handgrip by 20° when the pre-set torque value is achieved makes over-tightening unlikely Classified according to DIN EN ISO 6789 Type II Class A. Available in N.m, lbf.in or lbf.ft versions Tool can be kept accurate and up to date with our Calibration service.

See full description
Specifications for Breaking torque wrench 2-10 Nm Z8 050550
  • Product Type
    Torque Wrench, Bending for Slip-On Tools
  • Material
    Tubular steel construction
  • Maximum Torque
    10 N·mNm
  • Length
    220mm
  • Trigger Mechanism
    Long travel triggering
  • Precision
    +/- 4 %
  • Drive Type
    Drive pin
  • Drive Connector Pin
    8mm
  • Tightening Direction
    Left and right
  • Standards Met
    DIN EN ISO 6789-02
  • Minimum Torque
    2 N·mNm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome