0
1
2
3
4

DREMOMETER D 3/4" 155-760 Nm, in sheet-metal case

Order Code: ZT2470021S

£1,099.99 Inc VAT (20%)


Description

Robust aluminium casing for strenght and light weight. Adjustable and easy to use as length-independent and higher torque models include an extension tube.

Specifications for DREMOMETER D 3/4" 155-760 Nm, in sheet-metal case
  • Material
    Aluminum alloy
  • Standards Met
    DIN 3120 - B 20, ISO 1174
  • Torque Wrench Type
    D
  • Graduation
    10 lbf-ft
  • Product Type
    Torque Wrenches, Releasing for Sockets
  • Width
    45mm
  • Trigger Mechanism
    Short path triggering
  • Maximum Torque
    760 N·mNm
  • Tightening Direction
    Right
  • Drive Type
    Single square rigid
  • Height
    60mm
  • Drive Connector Square (Male)
    20mm
  • Torque Range
    155 - 760Nm
  • Length
    812mm
  • Storage
    Metal box
  • Standards
    DIN 3120 - B 20, ISO 1174
  • Precision
    +/- 3 %
  • Minimum Torque
    155 N·mNm
  • Calibration Length
    719mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome