Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Torque Tools
Micrometer Torque Wrenches
Industrial Torque Wrench 5AR-N3/4", 700 - 1500 N M Dual Scale
By Norbar
Order Code:
ZT2489504S
£649.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
649.99
https://www.zoro.co.uk/shop/tools-and-machining/micrometer-torque-wrenches/industrial-torque-wrench-5ar-nthree-quarter-inch-700-1500-n-m-dual-scale/p/ZT2489504S
Add to quotation
View all Micrometer Torque Wrenches
Description
• Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Specifications
Specifications for Industrial Torque Wrench 5AR-N3/4", 700 - 1500 N M Dual Scale
MFR Part No.
120118
Calibration Certificate
Yes
Drive Size
3/4 in.in
Maximum Torque
1500 NmNm
Body Material
Steel
Drive Shape
Square
Weight Each
9.6kg
Minimum Torque
700 NmNm
Accuracy
�4%
Torque Wrench Type
Adjustable Torque Wrench
Torque Range
700 to 1500Nm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome