0
1

Industrial Torque Wrench 6R-N 1", 900 - 2000 N M Dual Scale

Order Code: ZT2489496S

£1,799.99 Inc VAT (20%)


Description

• Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
• Available with or without dual scale

Specifications for Industrial Torque Wrench 6R-N 1", 900 - 2000 N M Dual Scale
  • MFR Part No.
    120120
  • Accuracy
    �4%
  • Torque Wrench Type
    Adjustable Torque Wrench
  • Drive Size
    1 in.in
  • Weight Each
    12.75kg
  • Torque Range
    900 to 2000Nm
  • Body Material
    Steel
  • Drive Shape
    Square
  • Minimum Torque
    900 NmNm
  • Maximum Torque
    2000 NmNm
  • Calibration Certificate
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome