Industrial Torque Wrench Reversible 3/4'' 150 - 800 NM

Order Code: ZT4131458S

£2,199.99 Inc VAT (20%)


Description

Industrial torque wrench, reversible, 3/4'', 150 - 800 Nm. Supplied = assembled. Weight = 6.05 kg. Display type = graduation (mechanical) Model = reversible. Actuation accuracy = ±3 %. Diameter = 63.5 mm. Diameter D1 = 28 mm. Handle = metal handle. Height = 36 mm. Length = 1240 mm. Measuring range Nm = 150-800 N·m. Conforms to = DIN 3120, ISO 1174. Square drive in inches = 3/4''. Tool holder = ratchet. Tooth = 24 pcs. Product type = torque wrenches. Triggering accuracy: ±3% tolerance from the set scale value and better. Repeat accuracy and precision for at least 5000 load changes. For controlled clockwise and anti-clockwise tightening. Double scale in Nm and lbf ft or lbf in divisions. Includes an Nm micrometre scale with precise divisions for fine and precise adjustment. Clearly audible and palpable torque release. With a robust 72 tooth ratchet mechanism. With quick release function on ratchet head by pressing a button. Long service life and high durability. Highest precision and reliability even with demanding continuous use. Reliable torque adjustment by turning the handle - secure locking mechanism on the handle. Square drive in accordance with DIN 3120 - ISO 1174 with ball lock. Individual serial number for clear product identification. Including calibration declaration of conformity in accordance with EN ISO 6789:2017 (E) - traceable to national standards.

See full description
Specifications for Industrial Torque Wrench Reversible 3/4'' 150 - 800 NM
  • Length
    1240mm
  • Height
    36mm
  • Product Type
    Torque Wrench
  • Diameter
    63.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome