NorTorque 60 Adjustable Dual Scale Ratchet Torque Wrench 3/8in Drive 12-60Nm

Order Code: ZT1289258P

£123.99 Inc VAT (20%)


Description

This Norbar NorTorquereg; Adjustable Dual Scale Ratchet Torque Wrench is supplied with a 1/2in square adaptor. It has the following specification: Drive: 3/8in squareAccuracy: plusmn;3%Range: 12-60Nm (10-45 lbf.ft)Ratchet Diameter: 36mmLength: 328mmWeight: 0.7kg

Specifications for NorTorque 60 Adjustable Dual Scale Ratchet Torque Wrench 3/8in Drive 12-60Nm
  • Type
    3/8in Drive Wrench
  • Capacity
    12-60Nm
  • Drive Size
    3/8in
  • Overall Length
    328mm
  • Torque Wrench Type
    Push Through
  • Series
    NORTORQUE
  • MFR Part No.
    130101
  • Drive Shape
    Square
  • Torque Range
    12 to 60Nm
  • Body Material
    Steel
  • Calibration Certificate
    Yes
  • Accuracy
    �3%
  • Minimum Torque
    12 NmNm
  • Weight Each
    0.7kg
  • Maximum Torque
    60 NmNm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome