0
1

Precision Torque Wrench 3/4" Square Drive 120 - 400Nm

Order Code: ZT4027423S

£309.99 Inc VAT (20%)


Description

Expert Quality, with reversible ratchet head and locking preset action. Torque values are viewed via a window in the handle. Range 120 - 400Nm, accuracy ±4%. Overall length 860mm. Full instruction manual and calibration certificate included with each torque wrench. Clockwise right-hand thread torque application only. Supplied in blow mould case.

See full description
Specifications for Precision Torque Wrench 3/4" Square Drive 120 - 400Nm
  • Product Type
    Torque Wrench
  • Overall Length
    860mm
  • Accuracy
    �4%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome