Pro 25 Torque Handle 16mm 5-25N.M (N.m Scale Only)
0
1
2

Pro 25 Torque Handle 16mm 5-25N.M (N.m Scale Only)

Order Code: ZT1253291XCopy

£163.99 Inc VAT (20%)


Description

Factory calibrated to ±3% and new mechanism ensures that the accuracy is retained for longer.
Every wrench is supplied with a calibration certificate.
Ergonomic new handle with a high proportion of soft-feel, high grip material.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.
Large scale window and long scale length for great visibility and accurate setting.
Unique on a torque wrench, the TimeStrip® gives a visual indication that the wrench is due for re-calibration.

Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.

See full description
Specifications for Pro 25 Torque Handle 16mm 5-25N.M (N.m Scale Only)
  • MFR Part No.
    15071
  • Torque Wrench Type
    Spigot
  • Overall Length
    362mm
  • Drive Shape
    16mm Spigot
  • Accuracy
    +/-3%
  • Torque Range
    5 to 25Nm
  • Body Material
    Steel
  • Calibration Certificate
    Yes
  • Maximum Torque
    25 NmNm
  • Drive Size
    16 mmin
  • Minimum Torque
    5 NmNm