0
1
2
3

Pro 25 Torque Wrench 1/4" Ratchet 5-25N.M 44-132 Lbf.in

Order Code: ZT1253284X

£169.99 Inc VAT (20%)


Description

Accurate to ±3% of reading which meets the requirements of ISO6789-2:2017.
Large scale for better visibility and more accurate setting.
Fast scale adjustment reducing the effort required to adjust. If you adjust your wrench regularly, you can do more work.

Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.

See full description
Specifications for Pro 25 Torque Wrench 1/4" Ratchet 5-25N.M 44-132 Lbf.in
  • Drive Shape
    Square
  • Accuracy
    +/- 3%
  • Includes
    Declaration of Conformity, storage case
  • Torque Wrench Type
    Adjustable/Clicking/Ratchet/Reversable
  • Torque Range
    5 to 25Nm
  • Graduations
    0.2Nm
  • Overall Length
    221mm
  • Series
    Pro 25
  • Drive Size
    1/4in
  • MFR Part No.
    15010
  • Calibration Certificate
    Yes
  • Minimum Torque
    5 NmNm
  • Body Material
    Steel
  • Maximum Torque
    25 NmNm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome