Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Torque Tools
Micrometer Torque Wrenches
QC3P150 30-150FT.LB.Torque Wrench
By Snap On
Order Code:
ZT5469696S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/tools-and-machining/micrometer-torque-wrenches/qc3p150-30-150ft-lb-torque-wrench/p/ZT5469696S
Add to quotation
View all Micrometer Torque Wrenches
Description unavailable
Specifications
Specifications for QC3P150 30-150FT.LB.Torque Wrench
Calibration Certificate
Yes
MFR Part No.
QC3P150
Maximum Torque
203 NmNm
Drive Size
16 mmin
Overall Length
584mm
Drive Shape
Spigot
Torque Range
41 to 203Nm
Torque Wrench Type
Presetting Torque Wrench
Minimum Torque
41 NmNm
Accuracy
±4%
Body Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome