Features: Bi-Directional Ratchet Easy to read Gauge Manufactured from Chrome Molybdenum Steel Supplied in a handy storage case with handle Specification: Drive: 1/4" Length: 255mm - 10" Approx Range: 5 - 25 NM - 4 - 18 ft/lb Calibrated Certificate