0
1
2
3

S.208-10020-100nm 1/2 Torque Wrench

Order Code: ZT1007897X

£299.99 Inc VAT (20%)


Description

S.208
Click wrenches with fixed ratchet.
Accuracy: ± 4%.
Reliability of mechanism 25,000 cycles.
Ratchet with 72 teeth (5° increment) for use with sockets.
One-way wrenches.
Sensitive and sound click when reaching torque.
Automatic reset.
Supplied with ISO 6789 calibration certificate.
Supplied in plastic protection tube.

See full description
Specifications for S.208-10020-100nm 1/2 Torque Wrench
  • Overall Length
    416mm
  • MFR Part No.
    S.208-100
  • Torque Range
    20 to 100Nm
  • Torque Wrench Type
    Clicking
    Adjustable
    Ratchet
  • Drive Size
    1/2in
  • Accuracy
    ±4%
  • Includes
    Plastic Protection Tube
    Calibration Certificate
  • Drive Shape
    Square
  • Maximum Torque
    100 NmNm
  • Body Material
    Steel
  • Minimum Torque
    20 NmNm
  • Calibration Certificate
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome