Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Torque Tools
Micrometer Torque Wrenches
S.306-350D Auto Reset Torque Wrench
By Facom
Order Code:
ZT5469690S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/tools-and-machining/micrometer-torque-wrenches/s-306-350d-auto-reset-torque-wrench/p/ZT5469690S
Add to quotation
View all Micrometer Torque Wrenches
Description unavailable
Specifications
Specifications for S.306-350D Auto Reset Torque Wrench
Drive Size
14 x 18 mmin
Torque Range
70 to 350Nm
Minimum Torque
70 NmNm
Accuracy
±2%
Maximum Torque
350 NmNm
Torque Wrench Type
Adjustable Torque Wrench
Calibration Certificate
Yes
Drive Shape
Female Spigot
MFR Part No.
S.306-350D
Series
306D
Body Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome