Sleever, for Shrink Films, Cutting Width 1400 mm

Order Code: ZT3149918S

£2,299.99 Inc VAT (20%)


Description

Sleever, for shrink films, cutting width 1400 mm. Supplied = assembled. Height = 800 mm. Width = 1580 mm. Depth = 770 mm. Cutting width = 1400 mm. For roll diameter = 400 mm. For roll weight = 80 kg. Product type = cutting stands. Fast and easy production of individual shrink wrap films. Sturdy metal construction. For cutting shrink wrap film on rolls to size (max. film width 1400 mm) A separate hand knife is used to cut the film to size.

See full description
Specifications for Sleever, for Shrink Films, Cutting Width 1400 mm
  • Width
    1580mm
  • Product Type
    Cutting Stands
  • Depth
    770mm
  • Roll Diameter
    400mm
  • Height
    800mm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome