Torque wrench set 1/2" TORCOFLEX UK 5 pcs

Order Code: ZT2465488S

£219.99 Inc VAT (20%)


Description

Torcoflex UK. Adjustable with integrated lever ratchet and square drive. Classified to DIN EN 6789:2017 type II Class A - +/-3%.

Specifications for Torque wrench set 1/2" TORCOFLEX UK 5 pcs
  • Product Type
    Torque Wrench Sets
  • Width
    44mm
  • Length
    499mm
  • Drive Connector Square (Male)
    12.5mm
  • Height
    44mm
  • Tightening Direction
    Right
  • Standards Met
    DIN EN ISO 6789-2
  • Precision
    +/- 3 %
  • Maximum Torque
    200 N·mNm
  • Drive Type
    Reversible ratchet
  • Minimum Torque
    40 N·mNm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome