Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Torque Tools
Micrometer Torque Wrenches
Wood splitting hammer professional BIG OX
By Gedore
Order Code:
ZT2465214S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/micrometer-torque-wrenches/wood-splitting-hammer-professional-big-ox/p/ZT2465214S
Add to quotation
View all Micrometer Torque Wrenches
Description
Wood splitting hammer professional BIG OX
Specifications
Specifications for Wood splitting hammer professional BIG OX
Product Type
Wood Splitting Hammers
Handle Length
900mm
Height
69mm
Shaft Material
Hickory
Blade Width
70mm
Width
180mm
Length
910mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome