0
1

10036 Quick Vice 100mm

Order Code: ZT1028600X

£109.99 Inc VAT (20%)


Description

10036
Made from alloy steel with a quick release mechanism and knurled grip handle. For use with Osaki mini milling/drilling machines (OSA-271-5500K).
Jaw dimensions (W x O x H): 100 x 85 x 28mm.

Specifications for 10036 Quick Vice 100mm
  • MFR Part No.
    10036
  • Jaw Height
    28mm
  • Jaw Width
    100mm
  • For Use With
    Osaki Mini Metalworking Lathe (OSA-271-5000K)
  • Type
    Quick Vice
  • Jaw Opening
    85mm
  • Number of Pieces
    1
  • Item
    Milling Tool Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome