5692 010-02 Spare Part

5692 010-02 Spare Part

Order Code: ZT1019387PCopy

Qty of 6 for
£86.34 Inc VAT (20%)
£14.39 each

This product must be ordered in multiples of 6

Description

Through Hole Function Property: Yes
Item Weight: 5.7 g
Product Type: Fluid and gas item
Unit System: Metric
CoroPak: 14.1

See full description
Specifications for 5692 010-02 Spare Part
  • MFR Part No.
    26462139
  • CoroPak
    14.1
  • Through Hole Function Property
    Yes
  • Unit Measured
    Metric
  • Weight
    5.7g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome