80mm High Feed Milling Kit (Body + 20 Inserts)

Order Code: ZT4789492S

£369.99 Inc VAT (20%)


Description

These high-performance milling kits feature 20 precision-ground inserts and 1 high-feed face mill. The inserts are engineered for effective high-feed milling, boasting extended tool life and impeccable surface finish across diverse materials with steadfast clamping and efficient chip removal, they mitigate overcutting and chip adhesion, excelling in tasks like deep pocketing and cross-hole milling. Their precision-ground geometry, ensures stable clamping and extended tool life, facilitating superior surface finish and reliability in various milling applications.

Features and Benefits
• Precise geometry for extended tool life and superior surface finish
• Stable clamping for efficient machining operations
• Efficient chip evacuation minimises overcutting and chip sticking
• Versatile inserts are ideal for deep pocketing and cross-hole milling

See full description
Specifications for 80mm High Feed Milling Kit (Body + 20 Inserts)
  • Material Application
    Cast Steel
    Stainless Steel
    Steel
    High-Temperature Alloys
  • Insert Style
    SOHT 12
  • Chipbreaker
    MM
  • Shape
    Square
  • Finish/Coating
    Coated
  • Manufacturer Grade
    M8340

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome