ADKT 1505PDR-HM Insert Grade IC635

Order Code: ZT1155956X

£159.99 Inc VAT (20%)


Description

ADKT Milling Inserts

80° Parallelogram Insert

Grade : IC635
For low speed, high feed and unfavorable conditions.
ISO Range - P/M/K: (P30-P50)(M20-M40)
Grade or Coating Type: CVD
Coating Layers: TiN+TiC+TiN

See full description
Specifications for ADKT 1505PDR-HM Insert Grade IC635
  • Material
    Carbide
  • ISO Cut
    M20 to M40
    P30 to P50
  • Shape
    85° Parallelogram
  • Insert Size
    1505
  • Chipbreaker
    HM
  • ISO Designation
    ADKT 1505PDR HM
  • Cutting Edge Length
    15.65mm
  • Manufacturer Grade
    IC635
  • Corner Radius
    0.8mm
  • Finish/Coating
    TiN+TiC+TiN
  • ISO Category Grade
    P
    M
  • Clearance Angle
    15°
  • Material Application
    Stainless Steel
    Steel
  • Thickness
    5.64mm
  • Insert Style
    ADKT
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome