0
1

APKR 1003PDR-HM Insert Grade IC928

Order Code: ZT1155603X

£139.99 Inc VAT (20%)


Description

APKR Millling Inserts

85° Parallelogram Insert

Insert Grade IC928
A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

Super positive inserts, used for machining aluminum, stainless steel and high temperature alloys.

See full description
Specifications for APKR 1003PDR-HM Insert Grade IC928
  • Cutting Edge Length
    10mm
  • Insert Size
    1003
  • Thickness
    3.76mm
  • Corner Radius
    0.5mm
  • Chipbreaker
    HM
  • Shape
    85° Parallelogram
  • ISO Category Grade
    P
    S
    M
  • Finish/Coating
    TiAlN
  • Insert Style
    APKR
  • Material Application
    Stainless Steel
    High-Temperature Alloys
    Steel
  • Manufacturer Grade
    IC928
  • Material
    Carbide
  • ISO Cut
    S15 to S30
    M25 to M35
    P20 to P40
  • Clearance Angle
    11°
  • Cutting Direction
    Right Hand
  • ISO Designation
    APKR 1003PDR-HM
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome