H490 ANKX 170608PNTR Insert Grade IC928

H490 ANKX 170608PNTR Insert Grade IC928

Order Code: ZT1155972XCopy

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

H490 ANKX Milling Inserts

Double-sided rectangular inserts with 4 helical cutting edges. Very strong construction, may be used for heavy applications. (HELIDO 490 line).

Insert Grade IC928
A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description
Specifications for H490 ANKX 170608PNTR Insert Grade IC928
  • Pack Quantity
    1
  • Insert Style
    ANKX
  • Insert Size
    170608
  • Product Type
    Milling Inserts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome