0
1

H606 RXCU 1206-AXMP Insert Grade IC830

Order Code: ZT1156031X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

H606 RXCU 1206-AXMP Milling Inserts

Double-sided inserts with six 6 mm radius edges, for profile milling.

Inside Grade IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

See full description
Specifications for H606 RXCU 1206-AXMP Insert Grade IC830
  • Material Application
    High-Temperature Alloys
    Stainless Steel
  • ISO Category Grade
    S
    P
    M
  • Insert Size
    1206
  • Thickness
    5.9mm
  • Shape
    Round
  • Material
    Carbide
  • ISO Cut
    M25 to M35
    P20 to P40
    S15 to S30
  • Corner Radius
    6
  • Insert Style
    RXCU
  • Finish/Coating
    AlTiN+TiN
  • Manufacturer Grade
    IC830
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome