Heildo 845 Line ONMU Milling Inserts

Order Code: ZT1023764P

£15.29 Inc VAT (20%)


Description

ONMU Milling Inserts

Grade: IC810
PVD AlTiN+TiN 'SUMO TEC' coated grade. First choice for milling nodular cast iron at medium to high cutting speeds.
ISO Range - P/M/K: (P15-P30)(K15-K35)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

Iscar's ONMU octagonal, double-sided inserts with16 cutting edges are the most economical insert regarding price per cutting edge. The inserts have helical cutting edges and positive rake angles, featuring low power consumption and excellent surface finish. The new inserts are available in the most advanced SUMO TEC carbide grades.

See full description
Specifications for Heildo 845 Line ONMU Milling Inserts
  • ISO Category Grade
    P
    K
  • Material
    Carbide
  • Clearance Angle
    0°
  • Material Application
    Cast Iron
  • ISO Designation
    ONMU 050505-TN
  • Finish/Coating
    AlTiN
  • Chipbreaker
    TN
  • Insert Size
    505
  • ISO Cut
    P15 to P30
    K05 to K25
  • Insert Style
    ONMU
  • Thickness
    5.56mm
  • Cutting Direction
    Neutral
  • Shape
    Octagon
  • Manufacturer Grade
    IC810
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome