ONMU 050505-TN-MM Insert Grade IC830
0
1

ONMU 050505-TN-MM Insert Grade IC830

Order Code: ZT1156129XCopy

£15.39 Inc VAT (20%)


Description

ONMU Milling Inserts

Insert Grade IC830
AlTiN+TiN PVD coated grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.
ISO Range - P/M/K: (P20-P40)(M25-M35)
Grade or Coating Type: PVD
Coating Layers:AlTiN+TiN

Iscar's ONMU octagonal, double-sided inserts with16 cutting edges are the most economical insert regarding price per cutting edge. The inserts have helical cutting edges and positive rake angles, featuring low power consumption and excellent surface finish. The new inserts are available in the most advanced SUMO TEC carbide grades.

See full description
Specifications for ONMU 050505-TN-MM Insert Grade IC830
  • Chipbreaker
    TNMM
  • Corner Radius
    0.50mm
  • Clearance Angle
    0°
  • Thickness
    5.56mm
  • Finish/Coating
    AlTiN/TiN
  • Insert Style
    ONMU
  • ISO Designation
    ONMU 050505-TN-MM
  • Manufacturer Grade
    IC830
  • Material
    Carbide
  • Material Application
    High-Temperature Alloys
    Stainless Steel
    Steel
  • ISO Cut
    M25 to M35
    P20 to P40
    S15 to S30
  • Insert Size
    505
  • Inscribed Circle
    13.00mm
  • ISO Category Grade
    M
    P
    S
  • Cutting Direction
    Neutral
  • Shape
    Octagon
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome