S845 SNMU 1305ANR-MM Insert Grade IC830

Order Code: ZT1023766P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

S845 SNMU Milling Inserts

Insert Grade : IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

Square double-sided inserts with 8 cutting edges (HELIDO 845 line).

See full description
Specifications for S845 SNMU 1305ANR-MM Insert Grade IC830
  • Material Application
    Stainless Steel
    Steel
  • Finish/Coating
    AlTiN/TiN
  • Shape
    Square
  • ISO Category Grade
    P
    M
  • Clearance Angle
    0°
  • Manufacturer Grade
    IC830
  • Chipbreaker
    MM
  • Material
    Carbide
  • ISO Cut
    P20 to P50
    M20 to M30
  • Pack Quantity
    1
  • Insert Size
    1305
  • Insert Style
    SNMU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome