SDCW 090308T Insert Grade KC725M

Order Code: ZT1155932X

Qty of 5 for
£99.95 Inc VAT (20%)
£19.99 each

This product must be ordered in multiples of 5

Description

SDCW 090308T

Grade KC725M
(ISO M15-M35, P15-P35, K15-35) A Multi-layer PVD coating with a tough 11.5% cobalt substrate. General purpose medium-speed grade for steels. good resistance to thermal shock. Suitable for wet and dry machining applications. Speed range: 300 - 650 SFM on steel materials; 200 - 500 SFM on stainless steel materials.

See full description
Specifications for SDCW 090308T Insert Grade KC725M
  • Corner Radius
    0.80mm
  • Cutting Edge Length
    9.53mm
  • Insert Size
    903
  • ISO Cut
    K15 to K35
  • Insert Style
    SDCW
  • Clearance Angle
    15°
  • Finish/Coating
    TiAlN
  • ISO Category Grade
    K
  • Inscribed Circle
    9.53mm
  • Shape
    Square
  • Material Application
    Cast Iron
  • Manufacturer Grade
    KC725M
  • ISO Designation
    SDCW 090308T
  • Thickness
    3.18mm
  • Material
    Carbide
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome