0
1

SDET 13T3AFFN-FA HF7 SD13 45 Face Mill Insert

Order Code: ZT3347016S

£11.99each Inc VAT (20%)
£119.90 minimum order value
QuantityPriceDiscount
1 - 9£11.990%
10 - 19£11.514%
20 +£11.038%

Minimum order quantity: 10.

Description

SDET is a square single-sided milling insert with a maximum depth of cut of 6.4mm. These milling inserts were designed for the machining of steel, cast steel, non-ferrous metals, and high-temperature alloys with face mills SSD13F, and feature PVD-coated, functionally graded WC-Co carbide.

Features and Benefits
• PVD coating provides improved heat and wear resistance
• Insert is economical and precise...
• Designed for face milling for general engineering and maintenance

Typical Applications
• Stainless Steel
• Steel
• Cast Steel
• Non-ferrous metals
• High-temperature alloys

See full description
Specifications for SDET 13T3AFFN-FA HF7 SD13 45 Face Mill Insert
  • Inscribed Circle
    13.38mm
  • ISO Designation
    SDET13T3AFFN-FA, HF7
  • Shape
    Square
  • Chipbreaker
    FA
  • ISO Cut
    N10 to N25
  • MFR Part No.
    8202686
  • Clearance Angle
    15°
  • Material Application
    Non-Ferrous Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome