0
1

SNMU 120416-KM Insert Grade 4325

Order Code: ZT1197404X

Qty of 10 for
£199.90 Inc VAT (20%)
£19.99 each
QuantityPriceDiscount
1 - 49£19.990%
50 - 99£19.194%
100 - 199£18.398%
200 +£17.5912%

This product must be ordered in multiples of 10

Description

Grade: 4325
Coating Process Type: CVD
Product Type: T-Max® P insert for turning
Coating Type: TiCN+Al2O3+TiN
Insert Size And Shape: SN1204
Cutting Edge Count: 8
Item Weight: 0.009 kg
Clearance Angle Major: 0 deg
Through Hole Function Property: Yes
CoroPak: 14.2
Insert Thickness: 4.7625 mm
Fixing Hole Diameter: 4.6 mm
Insert Mounting Style Code: Screw/Clamp
Unit System: Metric
Insert Shape Code: Square

See full description
Specifications for SNMU 120416-KM Insert Grade 4325
  • Corner Radius
    1.5875mm
  • Clearance Angle
    0 deg
  • MFR Part No.
    26678906
  • CoroPak
    14.2
  • Insert Thickness
    4.7625mm
  • Grade
    4325
  • Hand Preference
    Neutral
  • Finish/Coating
    TiCN+Al2O3+TiN
  • Unit Measured
    Metric
  • Cutting Edge Count
    8
  • Clearance Angle Major
    0 deg
  • Through Hole Function Property
    Yes
  • Insert Size/Shape
    SN1204
  • Wiper Edge Property
    No
  • Fixing Hole Diameter
    4.6mm
  • ISO Cutting Tool Material
    Coated WC or Cermet
  • Coating Process Type
    CVD
  • Inscribed Circle
    12.7mm
  • Insert Shape
    Square
  • Insert Style
    Screw/Clamp
  • Inscribed Circle Diameter
    12.7mm
  • Insert Mounting Style
    Screw/Clamp
  • Coating Type
    TiCN+Al2O3+TiN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome