Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SPKN 1203EDTR Insert Grade QM3535
By Yamaloy
Order Code:
ZT1156198X
£11.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.49
0%
5 - 9
£11.03
4%
10 - 19
£10.57
8%
20 +
£10.11
12%
1
Add to basket
Get it on
Thu, 7th Nov
In Stock
GBP
11.49
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/spkn-1203edtr-insert-grade-qm3535/p/ZT1156198X
Add to quotation
Schedule an order and save 5%
View all Milling Inserts
Description
QP25 (ISO P25) Uncoated. For medium and finish milling of Steels.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for SPKN 1203EDTR Insert Grade QM3535
Insert Size
1203
Manufacturer Grade
QM3535
Thickness
3.18mm
Cutting Direction
Right Hand
Cutting Edge Length
12.70mm
ISO Cut
P20 to P35
Material
Carbide
Material Application
Steel
Insert Style
SPKN
Inscribed Circle
12.70mm
ISO Category Grade
P
ISO Designation
SPKN 1203EDTR
Clearance Angle
11°
Finish/Coating
TiAlN
Shape
Square
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome