SPMT 120408-F55 Insert GRADEWAK15

Order Code: ZT1156406X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

SPMT Milling Inserts

Square Insert

Insert Grade WAK15
(K05-K20)
TiCN+Al2O3+TiN CVD coated grade for use on cast iron

See full description
Specifications for SPMT 120408-F55 Insert GRADEWAK15
  • ISO Cut
    K05 to K20
  • Material
    Carbide
  • ISO Category Grade
    K
  • Insert Size
    1204
  • Thickness
    4.76mm
  • Inscribed Circle
    12.7mm
  • Shape
    Square
  • Corner Radius
    0.8mm
  • Finish/Coating
    TiCN+Al2O3+TiN
  • Manufacturer Grade
    WAK15
  • Cutting Direction
    Neutral
  • ISO Designation
    SPMT 120408-F55
  • Chipbreaker
    F55
  • Material Application
    Cast Iron
  • Cutting Edge Length
    12.7mm
  • Insert Style
    SPMT
  • Clearance Angle
    11°
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome