0
1
2

Tngx 160612SR-M Milling Insert Grade M8340

Order Code: ZT3673307S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.036%


Description

The Pramet Milling Insert with Square Shoulder, featuring the TNGX 1606 double-sided triangular design, ensures precise milling operations. Its sharp cutting edges and HF7 uncoated fine-grained WC-Co carbide construction make it a high-performance tool. The insert adheres to ISO-tolerance class-G for accurate indexing, making it an excellent choice for achieving precision and efficiency in milling applications.

Features and Benefits
• Double-sided robust insert with six cutting edges offering improved cost saving
• Reduced cutting forces, leading to smooth and quiet machining for process security

See full description
Specifications for Tngx 160612SR-M Milling Insert Grade M8340
  • Finish/Coating
    Coated
  • Cutting Direction
    Neutral
  • Shape
    Triangle
  • Clearance Angle
    60°
  • Material Application
    Cast Steel
    Steel
  • MFR Part No.
    TNGX 160612SR-M, M8340
  • Material
    Cobalt-enriched Carbide
  • Corner Radius
    1.2mm
  • ISO Designation
    TNGX 160612SR-M, M8340

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome