TPKN 2204PDTR Insert Grade KC725M

Order Code: ZT1155664X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Insert Grade
KC725M (ISO M15-M35, P15-P35, K15-35) A Multi-layer PVD coating with a tough 11.5% cobalt substrate. General purpose medium-speed grade for steels. good resistance to thermal shock. Suitable for wet and dry machining applications. Speed range: 300 - 650 SFM on steel materials; 200 - 500 SFM on stainless steel materials.

Specifications for TPKN 2204PDTR Insert Grade KC725M
  • Insert Size
    2204
  • Clearance Angle
    11°
  • ISO Designation
    TPKN 2204PDTR
  • Insert Style
    TPKN
  • Finish/Coating
    TiC/TiCN/TiN
  • Material
    Carbide
  • Material Application
    Stainless Steel
  • Cutting Direction
    Right Hand
  • Thickness
    4.76mm
  • ISO Category Grade
    K
  • Shape
    Triangle
  • Manufacturer Grade
    KC725M
  • Cutting Edge Length
    22.00mm
  • Inscribed Circle
    12.70mm
  • ISO Cut
    K15 to K42
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome