TRAPEZ Recyclable Waste Collection Station - With Removable Top And Clamping Ring - Silver With 3 Inserts Yellow/Antique Silver/Blue

Order Code: ZT2692340S

£1,399.99 Inc VAT (20%)


Description

TRAPEZ recyclable waste collection station, with removable top and clamping ring, silver with 3 inserts yellow/antique silver/blue. Supplied = assembled. Height = 933 mm. Width = 1027 mm. Depth = 330 mm. Waste collector material = sheet steel, galvanised. Waste collector colour = silver. Number of collection units = 3-unit collector. Product type = multiple collectors. With three recyclable waste collectors - capacity 89 l each. Removable top part for easy emptying. Equipped with a clamping ring to allow plastic sacks to be clamped in place. Made of zinc plated steel sheets with edge protection around base.

See full description
Specifications for TRAPEZ Recyclable Waste Collection Station - With Removable Top And Clamping Ring - Silver With 3 Inserts Yellow/Antique Silver/Blue
  • Product Type
    Multiple Collectors
  • Material
    Sheet Steel, Galvanised
  • Supplied
    Assembled
  • No. of Collection Units
    3-unit Collector
  • Depth
    330mm
  • Height
    933mm
  • Width
    1027mm
  • Waste Collector Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome