Waste Collector, 95 L, Flame Extinguishing, Removable Insert, White Aluminium

Order Code: ZT2702925S

£729.99 Inc VAT (20%)


Description

Waste collector, 95 l, flame extinguishing, removable insert, white aluminium. Supplied = assembled. Product type = swing lid bins. Capacity = 95 l. Height = 870 mm. Width = 450 mm. Depth = 450 mm. Waste collector material = sheet steel. Waste collector colour = white aluminium/coarse texture. Place of use = indoor use. Fittings = inner container. Feature = self-extinguishing. Finish = powder coated. Design of access opening = access flap, self-closing. Inner container material = sheet steel, galvanised. Design = insert removable from front. Weight = 24 kg. Inner bin can be removed from the front. Industrial classic - indestructible and robust. Two self closing access flaps on opposing sides. Non-flammable in acc. with DIN 4102-1 and EN 13501-1. Ideal for workshops and warehouses. Two folding handles on the sides. High quality powder coating. Very easy to empty.

See full description
Specifications for Waste Collector, 95 L, Flame Extinguishing, Removable Insert, White Aluminium
  • Product Type
    Swing Lid Bins
  • Weight
    24kg
  • Material
    Sheet Steel
  • Inner Container Material
    Sheet Steel, Galvanised
  • Capacity
    95L
  • Supplied
    Assembled
  • Features
    Self-Extinguishing
  • Height
    870mm
  • Design of Access Opening
    Access Flap, Self-Closing
  • Width
    450mm
  • Fittings
    Inner Container
  • Application
    Indoor Use
  • Design
    Insert Removable From Front
  • Finish
    Powder-coated
  • Waste Collector Colour
    White Aluminium/Coarse Texture
  • Depth
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome