0
1

Xdet 13T3AFER 8215 SD13 45 Face Mill Insert Wiper

Order Code: ZT3379814S

£9.99each Inc VAT (20%)
£99.90 minimum order value
QuantityPriceDiscount
1 - 9£9.990%
10 - 19£9.594%
20 +£9.198%

Minimum order quantity: 10.

Description

XDET is a square single-sided milling insert with a maximum depth of cut of 6.4mm. These milling inserts were designed for the machining of steel, cast steel, non-ferrous metals, and high-temperature alloys with face mills SSD13F, and feature PVD-coated, functionally graded WC-Co carbide.

Features and Benefits
• PVD coating provides improved heat and wear resistance
• Insert is economical and precise
• Ideal for general engineering and maintenance

Typical Applications
• Stainless Steel
• Steel
• Cast Steel
• Cast Iron

See full description
Specifications for Xdet 13T3AFER 8215 SD13 45 Face Mill Insert Wiper
  • Inscribed Circle
    13.38mm
  • Material Application
    Stainless Steel
    Steel
    Cast Iron
    Cast Steel
  • Shape
    X - Special design
  • MFR Part No.
    8202816
  • ISO Designation
    XDET13T3AFER, M8330
  • Clearance Angle
    15°
  • Material
    Carbide
  • Insert Style
    XDET

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome