Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Mitre Saws
10" Single Bevel Mitre Saw
By Lumberjack
Order Code:
ZT1002164S
Copy
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 25th Apr
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/mitre-saws/10-inch-single-bevel-mitre-saw/p/ZT1002164S
Add to quotation
View all Mitre Saws
Description
Lumberjack SCMS254SB 10" Single Bevel Mitre Saw
Specifications
Specifications for 10" Single Bevel Mitre Saw
Length
830mm
Height
580mm
Width
540mm
MFR Part No.
LUM00132
Type
Mitre Saw
Depth
530mm
Material
Metal
Colour
Red
Application
Wood