1100W 210mm Mitre Saw - 21307-DP

Order Code: ZT2748722S

£112.99 Inc VAT (20%)


Description

Mitre saw with 0 - 45� bevel cutting capability. Made with a cast Aluminium base and table. Fitted with dust extraction facility and vice clamp for securing material whilst cutting and base stabiliser. Supplied with a 24 T.C.T saw blade. Display packed.|Voltage230VPower1100WBlade diameter210mm(8.27 �)Bore30mmSpeed5500r/minCross Cut60 x 120mmMitre Cut60 x 80mmBevel Cut (L)33 x 120mmBevel Cut (R)N/ACompound Cut (L)33 x 80mmCompound Cut (R)N/AWeight6.4kg

See full description
Specifications for 1100W 210mm Mitre Saw - 21307-DP
  • Power Rating
    1100W
  • Supply Voltage
    230V
  • Blade Diameter
    210mm
  • Bore Diameter
    30mm
  • Product Type
    Mitre Saw
  • Weight
    6.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome