1500W Electric Mitre Saw / Chop Saw with 210mm Blade, 230V

Order Code: ZT2117137S

£179.99 Inc VAT (20%)


Description

Hyundai 1500W Sliding Mitre Saw
The HYMS1500E is an electric sliding mitre saw from Hyundai. The smaller of our two sliding electric mitre saws, this saw is equipped with a large high torque 1500W motor and 210mm tungsten carbide-tipped blade for a range of DIY woodworking projects, including making furniture such as benches, display shelves and picnic tables, cutting wood / laminate flooring or decking to size, and cutting trim, skirting boards and beading.

This electric saw allows you to make precise bevel and mitre cuts in solid wood, MDF, laminate, and plastic up to a maximum cutting height of 70mm, making it ideal for a wide range of home or garden renovation projects.

Suitable For Large/Awkward Wood Cutting
For ultimate flexibility, the saw head is able to be tilted to the left to achieve different mitres on either side of the blade to save you from having to tilt heavy pieces of wood or plastic. The drag function integrated into this machine means you can cut extra-wide or awkwardly-shaped pieces of wood or plastic, allowing you to complete your project with ease.

This Hyundai mitre saw can be pushed right back to the wall when in use as the slide travels along a fixed rail in line with the wall, which is especially handy for working in tight spaces.

The Hyundai HYMS1500E portable mitre saw also weighs just 12.65kg, making it especially easy to move from job to job.

Safe and Easy To Use
This electric chop saw features supports on both sides of the saw for added stability whilst cutting, as well as a wood/plastic clamp to firmly secure your workpiece for added safety and guaranteed precise cutting angles.

This mitre saw is also compatible with the vast majority of mitre saw stands on the market.

Sliding Chop Saw with Easy Cleanup
With a collection bag included with this electric chop saw, you can keep together any wood shavings and chippings for a quick and easy cleanup.

The HYMS1500E Mitre Saw is - along with many of our other Hyundai power tools - compatible with our Hyundai HYVI3014 Wet & Dry Vacuum (sold separately), which features a built-in socket for connecting to the mitre saw’s dust extraction port for direct suction of fine shavings and sawdust for an even easier cleanup. This makes it especially practical as a workshop vacuum cleaner and thus is ideal for DIY enthusiasts. Click here to shop.

Electric Mitre Saw
As this mitre saw is electric, it means it can operate from the mains for continuous use without you having to worry about charging a battery and being limited on usage time or having to keep stopping and topping it up with petrol.

This electric mitre saw can be used on-site and close to the project being worked on thanks to its standard UK 13Amp plug.

This electric chop saw features an extra-long 3m cable, which is longer than many others, meaning you won’t have to reach for an extension cord.

3 Year Warranty
For added peace of mind, this electric mitre saw comes with a 3 year Hyundai home-use warranty* / 1 year commercial warranty* (terms apply), including UK-based parts and service to maintain your machine for years to come.

In the Range:
To view our larger 2000W mitre saw, please click here. To view the rest of our Hyundai Power Tool collection for DIY or commercial use, please click here.

At A Glance:
1500W electric sliding mitre saw
210mm blade diameter for cutting wood and plastic
Achieve a single bevel cut of between 0° to 45°
70mm maximum cutting height
Includes collection bag for wood chippings and shavings
Also compatible with the HYVI3014 Wet & Dry Vacuum Cleaner (not included)
3m power cable
Low maintenance and easy to use
3 year home-use warranty* / 1 year commercial warranty*

See full description
Specifications for 1500W Electric Mitre Saw / Chop Saw with 210mm Blade, 230V
  • Depth
    514mm
  • Width
    471mm
  • Height
    735mm
  • Blade Diameter
    210mm
  • Product Type
    Electric Mitre Saw
  • Power Source
    Electric
  • Supply Voltage
    230V
  • Power Rating
    1500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome