255mm Dbl.bevel Sliding Mitre

Order Code: ZT2748682S

£269.99 Inc VAT (20%)


Description

Expert Quality, powerful saw offering exceptional accuracy and performance. Double bevel feature enables mitre, bevel and compound cuts in both left and right directions. Other useful features include a depth stop (trenching facility), integral dust extraction, extension wings, stop bar, vice clamp and laser cutting guide. The table base and side extension wings are constructed from diecast aluminium. Fitted with a cable and approved plug. Supplied with 40T T.C.T. saw blade. Display carton.|Power2000WBlade diameter255mm (10 )Bore30mmSpeed5500r/minCross Cut90 x 315mmMitre Cut90 x 215mmBevel Cut (L)40 x 315mmBevel Cut (R)38 x 315mmCompound Cut (L)40 x 215mmCompound Cut (R)26 x 215mmWeight18kg

See full description
Specifications for 255mm Dbl.bevel Sliding Mitre
  • Blade Diameter
    255mm
  • Bore Diameter
    30mm
  • Power Rating
    2000W
  • Weight
    18kg
  • Cutting Capacity
    40 x 315mm
    38 x 315mm
    40 x 215mm
    90 x 315mm
    90 x 215mm
    26 x 215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome