305mm Dbl.bevel Slid.mtr.saw

Order Code: ZT2748811S

£339.99 Inc VAT (20%)


Description

Expert Quality, powerful saw offering exceptional accuracy and performance. Double bevel feature enables the user to mitre, bevel and compound cut. Other useful features include a depth stop, integral dust extraction, extension wings, stop bar, vice clamp and laser cutting guide. The table base and side extension wings are constructed from diecast aluminium. Fitted with a cable and approved plug. Supplied with 40T T.C.T. saw blade. Display carton.|Power2000WBlade diameter305mm (12 �)Bore30mmSpeed4500r/minCross Cut105 x 340mmMitre Cut105 x 235mmBevel Cut (L)60 x 340mmBevel Cut (R)40 x 340mmCompound Cut (L)60 x 235mmCompound Cut (R)40 x 235mmWeight21.3kg

See full description
Specifications for 305mm Dbl.bevel Slid.mtr.saw
  • Weight
    21.3kg
  • Power
    2000W
  • Blade Diameter
    305mm
  • Bore Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome