DCS781X2 XR FlexVolt Mitre Saw 305mm 54V 2 x 3.0Ah Li-ion DEWDCS781X2

Order Code: ZT2658634S

£1,299.99 Inc VAT (20%)


Description

The DEWALT DCS781 XR FlexVolt Mitre Saw has been designed, machined and checked to the highest standards. Its cam action mitre lock function allows the user to quickly adjust the angle between 0-50 left and 0-60 right. Its large dual sliding fence provides maximum material support at any angle, whilst the 20mm horizontal rail with three linear roller bearings provide smooth movement without compromising reliability. Machined side handles, meet latest IEC table requirements, improve portability and handling. The XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity. AIRLOCK compatible dust extraction, for improved cut line visibility and a cleaner working area. Compatible with the Wireless Tool Control system. It is also Wireless Tool Control compatible. This allows the extractor to be wirelessly paired with another Wireless Tool Control enabled device for automatic activation and shut down via the app. Specification No Load Speed 3,800/min. Blade 305 x 30mm Bore. Capacity 90 112 x 278mm, 45 112 x 196.5mm. Max. Mitre Angle (Left/Right) 50 / 60. Max. Bevel Angle (Left/Right) 48 / 48. Weight 22kg. The DEWALT DCS781X2 XR FlexVolt Mitre Saw 305mm has been designed, machined and checked to the highest standards. Its cam action mitre lock function allows the user to quickly adjust the angle between 0-50 left and 0-60 right. Its large dual sliding fence provides maximum material support at any angle, whilst the 20mm horizontal rail with three linear roller bearings provide smooth movement without compromising reliability. Machined side handles, meet latest IEC table requirements, improve portability and handling. The XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity. AIRLOCK compatible dust extraction, for improved cut line visibility and a cleaner working area. Compatible with the Wireless Tool Control system. It is also Wireless Tool Control compatible. This allows the extractor to be wirelessly paired with another Wireless Tool Control enabled device for automatic activation and shut down via the app. It is supplied with 2 x 18/54V 9.0/3.0Ah FlexVolt Li-ion Batteries. 1 x Multi Voltage Charger. Specification No Load Speed 3,800/min. Blade 305 x 30mm Bore. Capacity 90 112 x 278mm, 45 112 x 196.5mm. Max. Mitre Angle (Left/Right) 50 / 60. Max. Bevel Angle (Left/Right) 48 / 48. Weight 22kg.

See full description
Specifications for DCS781X2 XR FlexVolt Mitre Saw 305mm 54V 2 x 3.0Ah Li-ion DEWDCS781X2
  • Power Source
    Cordless 54v
  • Blade Diameter
    305mm
  • Bore Diameter
    30mm
  • Battery Supplied
    2 x 3.0Ah Li-ion
  • Type
    Sliding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome