DLS110Z Twin 18V LXT Brushless 260MM Slide Compound Mitre Saw Body Only Version - No Batteries Or Charger Supplied

DLS110Z Twin 18V LXT Brushless 260MM Slide Compound Mitre Saw Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1254454XCopy

£819.99 Inc VAT (20%)


Description

The Makita DLS110Z is a Twin 18v LXT Brushless 260mm Slide Compound Mitre Saw. It been designed based on the LS1019 mains machine.

Features and Benefits:

• Brushless motor.

• Electric brake.

• Soft start.

• Rail-forward design: allows the rear of the machine to be placed close to the wall.

• Single sliding system enables smooth operation to produce superior cuts.

• Automatic Torque Drive Technology: Automatically changes the cutting speed according to load condition for an optimum operation.

• One-touch sliding lock.

• Front knob for easy bevel adjustment.

• Holders to support a wide workpiece.

• Easy-to-operate mitre angle lock.

• Large turn base.

• Connects to dust extractor.

• Similar power to AC machine.

See full description
Specifications for DLS110Z Twin 18V LXT Brushless 260MM Slide Compound Mitre Saw Body Only Version - No Batteries Or Charger Supplied
  • Mitre Capacity
    60 - 60°
  • Maximum Depth of Cut
    68mm
  • Max. Cross Cut
    63 x 310mm
  • Bevel Capacity
    48 - 48 º°
  • Number of Batteries Supplied
    0
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Includes
    Hex Key
  • Weight
    27.3kg
  • Noise/ Vibration Information
    Sound Power Level 102 dB(A)
    Sound Pressure Level 92 dB(A
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value No Load Ah 2.5 m/s²
    Vibration Uncertainty K 1.5 m/s²
  • Model Number
    DLS110Z
  • Blade Speed
    4,400rpm
  • Blade Size
    260 x 30mm
  • Bore Diameter
    30mm
  • Supply Voltage
    18V
  • Blade Diameter
    260mm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Type
    Sliding Compound
  • Noise / Vibration Information
    Sound Power Level 102 dB(A)
    Sound Pressure Level 92 dB(A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome