Extndng Mitre Saw Stand 1.65M

Order Code: ZT2749078S

£119.99 Inc VAT (20%)


Description

Extending mitre saw stand with height-adjustable work-support rollers enabling use with timbers over 2M in length. Made from lightweight steel and aluminium that's fitted with an extendable galvanized beam, fully adjustable end rollers and quick - action locking levers for securely bracing the mitre saw in place. The round Aluminium folding legs deliver ease of storage. Compatible with most makes of mitre saws.|Max load capacity: 150kgExtending beam length: 1000 - 1650mmHeight to beam: 740mmHeight to extending rollers: 810 - 910mmWidth: 585mmWeight: 12.5 kg

See full description
Specifications for Extndng Mitre Saw Stand 1.65M
  • Product Type
    Mitre Saw Stnd
  • Weight
    12.5kg
  • Material
    Aluminium
  • Width
    585mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome