LS1040N Mitre Saw 260MM 1650W 110V

LS1040N Mitre Saw 260MM 1650W 110V

Order Code: ZT3114560SCopy

£279.99 Inc VAT (20%)
£299.996.5% off

Currently unavailable

Description

This Makita mitre saw comes complete with a carbide-tipped saw blade for wood
The Makita LS1040N is an upgraded version of the predecessor Model LS1040. The difference is no lock-off switch. The machine benefits from higher body rigidity which gives more accurate cuts, Bevel Cut (left only) and more efficient chip/sawdust collection. Also boasts more stable cutting by holding material more widely with sub fence.

Features:
Electric brake
Double Insulation
Built-in dust collection system
Comes With:
Dust bag
Holder set
Vertical vice
Triangular rule
Specification:
Net weight: 12.4 kg
Bore Diameter: 30mm
Input wattage: 1650 w
Noise K factor: 3 dB (A)
Blade Diameter: 260mm
Max bevel range: 45 - 90º
Max mitre range: 45 - 90º
No Load Speed: 4600 rpm
Vibration K factor: 1.5 m/sec²
Noise sound power: 106 dB (A)
Noise sound pressure: 93 dB (A)
Max mitre cut at 45º: 48 x 95mm
Max mitre cut at 90º: 90.5 x 95mm
Vibration: Cutting Chipboard: 2.5 m/sec²

See full description
Specifications for LS1040N Mitre Saw 260MM 1650W 110V
  • Weight
    12.4kg
  • Blade Diameter
    260mm
  • Bore Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome