0
1
2
3
4
5

R150RCP-Li Reciprocating Saw 18v Including Multi Blades Bare

Order Code: ZT2114267S

£109.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Cordless multi-material cutting, any material, anywhere.
Powerful, compact, lightweight Brushed DC motor.
Adjustable speed, contact plate position for efficient, accurate cuts.
Reliable, Evolution EXT 18v li-ion battery compatible.



£149.99 Inc. VAT

Or £49.99/month
Pay-In-3 instalments
with 0% interest.

See full description
Specifications for R150RCP-Li Reciprocating Saw 18v Including Multi Blades Bare
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • No Load Speed
    0-2600
  • Stroke Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome