0
1
2
3
4

R210SMS-300+ Multi-material Sliding Mitre Saw with Plus Pack 110V

Order Code: ZT1177042P

£229.99 Inc VAT (20%)


Description

The perfect hybrid between a 210mm and 255mm sliding mitre saw. The R210SMS-300+ maintains a more compact and robust design of a 210mm model but with the 300mm cross cutting capacity of it's bigger 255mm brother. Equipped with 'PLUS' model features, this is the ultimate cutting solution for any trade.

• Multi-Material cutting technology. One saw, one blade, cuts all. *
• Accurate cutting with laser guidance, smooth sliding functionality, adjustable depth of cut and 9 positive mitre stops.
• Reliable smooth square cutting every time in a variety of materials.
• Powerful 1500W hi-torque motor with optimised gearbox & blade system.
• 0° - 45° bevel tilt and 50° - 50° mitre covers all common cutting angles.
• The R210SMS-300+ has an impressive 300mm slide capacity, allowing a greater cut capacity for wider materials, compared to a 230mm slide on the R210SMS+ model.
• Complete the cutting package with the Evolution's Mitre Saw Stand and 210mm Diamond blade. (Sold separately)
• 3 Year limited warranty.

PLUS MODEL FEATURES

• Premium Japanese Tungsten-Carbide-Tipped (TCT) 210mm blade included.
• Dual Quick-Release clamps included for additional accuracy & faster adjustments.
• Cleaner & safer working environment with dust collection bag & dust port adaptor included for use with vacuum extraction.
• Integrated carry handles - easy to carry & transport around the workplace.
• 3m power cable reduces the need for extension leads.

See full description
Specifications for R210SMS-300+ Multi-material Sliding Mitre Saw with Plus Pack 110V
  • MFR Part No.
    048-0031A
  • No Load Speed
    3, 750rpm
  • Blade Diameter
    210mm
  • Weight
    11.2kg
  • Model Number
    R210SMS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome