R90JGS-Li Jigsaw 18v Including Multi-Material Blades Bare

Order Code: ZT2114262S

£79.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Cordless multi-material cutting, any material, anywhere.
Powerful, compact, lightweight Brushed DC motor.
Adjustable speed, bevel angle and pendulum for efficient, accurate cuts.
Reliable, Evolution EXT 18v li-ion battery compatible.

See full description
Specifications for R90JGS-Li Jigsaw 18v Including Multi-Material Blades Bare
  • Power Source
    Cordless 18V
  • Capacity (Steel)
    6mm
  • Capacity (Wood)
    90mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome